Beli Kran Sprayer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- T S BRASS Faucet Sprayers & Sprayer Parts (Kepala Semprotan Keran)Deskripsi:Faucet sprayers and spray valves have a nozzle that creates a spray pattern and a trigger to turn the water spray on and off. Sprayers attach to supply hoses to provide a spray for rinsing dishes, food, and other items in a sink. Spray valves connect to pre-rinse faucets commonly found in restaurants and commercial kitchens. They produce a high-powered spray for clearing stuck-on food from dishes and are commonly used to rinse dishes before handwashing them or putting them through the dishwasher.
- KISSLER Faucet Sprayers & Sprayer Parts (Kepala Semprotan Keran)Deskripsi:Faucet sprayers and spray valves have a nozzle that creates a spray pattern and a trigger to turn the water spray on and off. Sprayers attach to supply hoses to provide a spray for rinsing dishes, food, and other items in a sink. Spray valves connect to pre-rinse faucets commonly found in restaurants and commercial kitchens. They produce a high-powered spray for clearing stuck-on food from dishes and are commonly used to rinse dishes before handwashing them or putting them through the dishwasher.atribut:
- UNSPSC: 40141702
- Connection Size (inch): 1/2
- Connection Type: Female NPT
- Finish: Chrome
- Fits Brand: Kissler
- Inlet (in FNPT): 1/2
- Material of Construction: Plastic
- Size (inch): 48
- DANCO Faucet Sprayers & Sprayer Parts (Kepala Semprotan Keran)Deskripsi:Faucet sprayers and spray valves have a nozzle that creates a spray pattern and a trigger to turn the water spray on and off. Sprayers attach to supply hoses to provide a spray for rinsing dishes, food, and other items in a sink. Spray valves connect to pre-rinse faucets commonly found in restaurants and commercial kitchens. They produce a high-powered spray for clearing stuck-on food from dishes and are commonly used to rinse dishes before handwashing them or putting them through the dishwasher.atribut:
- UNSPSC: 40141702
- Fits Brand: Universal Fit
- SANI-LAV Faucet Sprayers & Sprayer Parts (Kepala Semprotan Keran)Deskripsi:Faucet sprayer hose adapters make connections between sprayers and sprayer hoses.
- ENCORE Faucet Sprayers & Sprayer PartsDeskripsi:Faucet sprayers and spray valves have a nozzle that creates a spray pattern and a trigger to turn the water spray on and off. Sprayers attach to supply hoses to provide a spray for rinsing dishes, food, and other items in a sink. Spray valves connect to pre-rinse faucets commonly found in restaurants and commercial kitchens. They produce a high-powered spray for clearing stuck-on food from dishes and are commonly used to rinse dishes before handwashing them or putting them through the dishwasher.atribut:
- UNSPSC: 40141702
- Connection Type: UNS
- Connection size: 3/4 -14
- Fits Brand: Encore; T&S Brass
- For Use With Mfr. Model Number: KL50-1000-BR,KLP53-10L4-BR; KL53-1000-BR; KLP50-10L4-BR
- Delta Faucet Sprayers & Sprayer PartsDeskripsi:Faucet sprayer hose adapters make connections between sprayers and sprayer hoses.atribut:
- UNSPSC: 40141702
- Fits Brand: Delta
- Standards: CSA Low Lead
- Onda Branch Faucet (Kran Cabang)Deskripsi:Kran dengan 2 cabang yang dipakai umumnya untuk mengisi penampungan air (bak mandi/ember) dan menyalakan showeratribut:
- Size (inch): 1/2
- CHICAGO FAUCETS Faucet Sprayers & Sprayer PartsDeskripsi:Faucet sprayers and spray valves have a nozzle that creates a spray pattern and a trigger to turn the water spray on and off. Sprayers attach to supply hoses to provide a spray for rinsing dishes, food, and other items in a sink. Spray valves connect to pre-rinse faucets commonly found in restaurants and commercial kitchens. They produce a high-powered spray for clearing stuck-on food from dishes and are commonly used to rinse dishes before handwashing them or putting them through the dishwasher.atribut:
- UNSPSC: 40141702
- Finish: Chrome
- Fits Brand: Chicago Faucets
- For Use With Mfr. Model Number: 919-XKLABCP
- Material of Construction: Brass
- SLOAN Faucet Sprayers & Sprayer PartsDeskripsi:The bristles of an angled sash brush (sometimes called a cutting brush) are cut at a slant, making it easier to paint clean lines. These brushes apply paint to surfaces with grooves, like cabinets, furniture, or paneled doors. The angled sash style is effective for painting close to another surface, such as between window trim and walls.atribut:
- UNSPSC: 40141702
- Connection Type: Male
- Connection size: M24
- Finish: Chrome
- Fits Brand: Sloan
- Flow Rate (gpm): 0.5
- For Use With Mfr. Model Number: EAF100; EAF150
- Size (gpf): 0.5
- ZURN Faucet Escutcheons & Cover Plates (Pelat Dekoratif Keran)Deskripsi:Trim and cover plates cover the faucet holes and the hardware that mounts the faucet to a surface. They keep water from getting under the sink and help prevent hardware from rusting. Also called deck plates, they're often used when changing from a multi-hole faucet to a single-hole faucet.atribut:
- UNSPSC: 40141702
- Finish: Chrome
- Fits Brand: Zurn
- Product Type: Trim and Cover Plate
- Loncin Power Sprayer (Pompa Semprot / Power Sprayer)Deskripsi:Power Sprayer SANCHIN SCN-20 merupakan power sprayer yang sangat cocok digunakan untuk usaha jasa pencucian motor dan mobil, penyemprotan tanaman dan lain-lain. Type Sanchin SCN 20 memiliki kapasitas flow 20 l/min dengan pressure maksimal 40bar. Digerakkan oleh mesin penggerak engine bensin Loncin G 160 F 5.5 HP dengan rpm mesin 3600.atribut:
- Empty/With Drive: With Gasoline Engine
- Multipurpose Machine Model: G 160 F
- Accessories: 1x Short Stick, 1x Long Stick, 2x 10m Sprayer Hose, 1x Suction Hose With Filter, 1x Circulation Hose, 1x Seal Kit Set.
- Engine Power (hp): 5.5
- Engine Speed (rpm): 3600
- Fuel Tank Capacity (L): 3.6
- Hourly BB Consumption Average Usage (L/hour): 1.37
- Sanchiin Power Sprayeratribut:
- Revolution Speed (rpm): 300-1000
- SOLVEX Kitchen Faucet Spring (Keran Wastafel Dapur)atribut:
- Size (mm): 480
- FIRMAN Power Sprayer FPS-22 SeriesDeskripsi:FPS22 adalah salah satu produk power sprayer dari Firman Indonesia yang digunakan sebagai alat untuk menyemprot berbagai jenis cairan dengan tekanan dan debit yang besar. Mesin ini dapat digunakan untuk berbagai kegiatan seperti dalam bidang pertanian dan industri otomotif, terutama dalam kegiatan usaha cuci motor atau cuci mobil. Mesin ini dapat digerakan dengan menggunakan mesin atau dinamo motor dengan daya berkisar 2 hingga 4 HP. Dengan daya tersebut, mesin ini dapat menghasilkan semprotan yang sangat kuat mencapai 21 - 45 Bar dengan debit air yang keluar mencapai 80 - 120 L/min. Dengan plunyer berukuran 22 mm x 3, mesin ini dapat menghasilkan rotasi putaran yang cepat mencapai 300 - 1000 Rpm. Pekerjaan menyemprot cairan menjadi lebih cepat karena terdapat 2 lubang selang penyemprotan pada mesin ini. Selain itu terdapat tangki tekanan yang berguna untuk menstabilkan tekanan air pada keran. Pompa ini juga memiliki pressure gauge atau pengukur tekanan yang dapat digunakan untuk melihat dan memantau besarnya tekanan pompa. Mesin ini cocok bagi anda yang mempunyai kegiatan usaha dalam bidang pertanian. Mesin ini dapat anda gunakan untuk menyemprot air pada tanah atau lahan tanaman yang luas. Mesin ini juga cocok untuk anda yang mempunyai usaha pencucian kendaraan, karena semprotannya sangat kuat sehingga dapat membersihkan bagian-bagian kendaraan dengan cepat. Selain itu, mesin ini juga dapat anda gunakan untuk membersihkan jalan dan juga halaman rumah. Dengan menggunakan mesin ini pekerjaan menyemprot cairan akan lebih efisien dibandingkan dengan hanya menggunakan selang air yang membutuhkan waktu dan tenaga yang ekstra.atribut:
- Pressure (bar): 21-45
- Plunyer Size (mm): 22 ( x 3)
- Rotation Speed (rpm): 300-1000
- Water Discharge (L/minute): 80-120
- ONDA Exclusive Branch Crane (Keran Cabang)Deskripsi:Kran dengan 2 cabang yang dipakai umumnya untuk mengisi penampungan air (bak mandi / ember) dan menyalakan shower.atribut:
- Material: Brass
- Lion Star Grande Sprayeratribut:
- Color: Random Color
- SIMMONS Foot ValvesDeskripsi:Faucet sprayer hose adapters make connections between sprayers and sprayer hoses.atribut:
- UNSPSC: 40141622
- Application - Valves: Pumps
- Body Material - Valves: Bronze
- Cap to Inlet Center (inch): 1-1/2
- Connection Type - Valves: FNPTxFNPT
- Design: Spring
- Flow Design: Single
- Item - Foot Valves: Foot Valve
- Max. Steam Pressure - Valves (psi WSP): 400
- Max. Water Pressure - Valves: 400
- Maximum Temperature - Valves (°F): 190
- Mounting Orientation - Valves: Horizontal; Vertical
- Seal Material - Valves: Buna-N
- Seat Material - Valves: Bronze
- Spring Material: Stainless Steel
- Standards: NSF 372, 61 Certified
- Strainer Material: Stainless Steel
- Valve Body Design: Inline
- Paloma Two Handle Wall Faucet (Kran Dinding Dua Putaran)atribut:
- Finishing: Chrome
- Material: Brass
- Size (inch): 1/2
Daftar Harga Kran Sprayer Terbaru November 2026
| T S BRASS Faucet Sprayers & Sprayer Parts (Kepala Semprotan Keran) | Rp179.900 |
| KISSLER Faucet Sprayers & Sprayer Parts (Kepala Semprotan Keran) | Rp569.900 |
| DANCO Faucet Sprayers & Sprayer Parts (Kepala Semprotan Keran) | Rp459.900 |
| SANI-LAV Faucet Sprayers & Sprayer Parts (Kepala Semprotan Keran) | Rp309.900 |
| ENCORE Faucet Sprayers & Sprayer Parts | Rp1.599.900 |
| Delta Faucet Sprayers & Sprayer Parts | Rp459.900 |
| Onda Branch Faucet (Kran Cabang) | Rp169.900 |
| CHICAGO FAUCETS Faucet Sprayers & Sprayer Parts | Rp2.899.900 |
| SLOAN Faucet Sprayers & Sprayer Parts | Rp1.099.900 |
| ZURN Faucet Escutcheons & Cover Plates (Pelat Dekoratif Keran) | Rp1.299.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/iqP109414674-19.jpg)
/gjP109414595-1.jpg)
/erP109414531-11.jpg)
/hqP109414638-26.jpg)


/drP106799495-1.jpg)


/3pP109414133-6.jpg)
/pjP107252919-1.jpg)

/nbP108496839-1.jpg)


/oaP106158874-1.jpg)


/2hP108372089-1.jpg)
/3tP108437137-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)